DESCRIPTION

  • Back flow prevention system
  • Invigorating body jet
  • Limited lifetime warranty
  • Progressive volume control
  • Select individual or shared outlet positioning
  • Self cleaning spray head
  • Showerhead features rotating ball joint
  • Sixty inch hose with matching finish
  • Step by step installation instructions
  • Twenty four inch adjustable slide bar

Fortis Brera Thermostatic Tub and Shower System Trim with Four Lever Handle

F92KIT10

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Brera
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Four Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS