• Cart

DESCRIPTION

  • Diverter with progressive volume control
  • High flow valve supports multiple outlets
  • Independent temperature control
  • Kit includes trim and thermostatic cartridge
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch stacked thermostatic valve featuring ceramic discs
  • Step by step installation instructions

Fortis San Marco Thermostatic Valve with Diverter and Volume Control

F8969100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Lever
Height
7-31/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
5-29/32 in

Starting at
$438.7
EACH
  • QUANTITY