DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis Milano Toilet Paper Holder

F7805100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Milano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-61/64 in
Height
1-15/32 in
Length
8-15/64 in
Material
Brass
Width
2-61/64 in

Starting at
$94.3
EACH
  • QUANTITY