DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis Scala Toilet Paper Holder

F8405100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-9/16 in
Height
1-37/64 in
IsAcceptableImage
Material
Brass
Width
4-59/64 in

Starting at
$102.5
EACH
  • QUANTITY