DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis Milano Towel Ring

F7807100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Milano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-99/100 in
Height
7-1/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
6-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY