DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • One half inch NPT inlet
  • One inlet, 3 outlets
  • Select individual or shared outlet positioning
  • Step by step installation instructions
  • Three shared positions for activating 2 outlets simultaneously

Fortis Roma Tub and Shower Diverter Valve with Single Knob Handle

F7842500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
4-14/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-9/16 in

Starting at
Call for Pricing
  • QUANTITY