DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One inlet, 3 outlets
  • Select individual or shared outlet positioning
  • Step by step installation instructions

Fortis San Marco 3-Function Single Knob Handle Diverter Valve Trim

F8942500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
San Marco
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Knob
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
3-15/16 in

Starting at
$168.1
EACH
  • QUANTITY