DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • Mechanical diverter for tub spout
  • One half inch NPT inlets
  • Step by step installation instructions

Fortis Scala Tub and Shower Trim Only with Single Lever Handle

F8478700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
5-29/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$328.0
EACH
  • QUANTITY