Single Handle Pressure Balancing Valve Trim in Brushed Gold
Vitrina Single Handle Pressure Balancing Valve Trim in Brushed Gold
Product Details
Product Details
- Solid brass construction
- Pressure balance trim
- Mechanical diverter
- Built-in volume control
- Includes pressure balance cartridge
- 1/2 in pressure balance valve featuring ceramic discs
- Step-by-step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vitrina
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 7-31/64 in
- Escutcheon Width:
- 7-31/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No