DESCRIPTION

Fortis Volume Control Valve

FVALVE402

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$82.0
EACH
  • QUANTITY