DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • Progressive volume control
  • Step by step installation instructions
  • Three fourth inch or 1/2" NPT inlet

Fortis Scala Volume Control Valve Trim Kit with Single Knob Handle

F8440200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Green
WaterSense, Yes
Handle Type
Knob
Height
5-1/8 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY