This product requires certification to purchase.

3-1/2 45 INSIDE VERT Elbow 92 GR

Fortress®

3-1/2 45 INSIDE VERT Elbow 92 GR

  • Fast #
  • Part #REC84240
  • Item #4383008
  • Manufacturer Part #84240
5 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 45 INSIDE VERT Elbow 92 GR

  • Fast #
  • Part #REC84240
  • Item #4383008
  • Manufacturer Part #84240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical elbows change the direction of the lineset vertically, offering flexibility during an install
  • Typically used to move the lineset away or towards a wall
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr
  • Temperature range -4 to 140 Deg F
  • 3 Year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Height
6-1/2 in
Length
7-1/2 in
Width
12-3/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
REC84240
UPC
021449842402