This product requires certification to purchase.

3-1/2 90 INSIDE VERT Elbow IVOR

Fortress®

3-1/2 90 INSIDE VERT Elbow IVOR

  • Fast #
  • Part #REC84022
  • Item #4227771
  • Manufacturer Part #84022
3.7 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 90 INSIDE VERT Elbow IVOR

  • Fast #
  • Part #REC84022
  • Item #4227771
  • Manufacturer Part #84022
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical elbows change the direction of the lineset vertically, offering flexibility during an install, typically used to move the lineset away or towards a wall
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Duct Size
3-1/2 in x 3-1/2 in
Elbow Degree
90°
Height
2-3/4 in
Width
5-1/4 in
Characteristics & Features
Duct Elbow Type
Vertical
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
REC84022
UPC
021449840224