This product requires certification to purchase.

3-1/2 in. 90° Outside Vertical Line Set Cover Elbow in Grey

Fortress®

3-1/2 in. 90° Outside Vertical Line Set Cover Elbow in Grey

  • Fast #
  • Part #REC84243
  • Item #4383014
  • Manufacturer Part #84243
5 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 in. 90° Outside Vertical Line Set Cover Elbow in Grey

  • Fast #
  • Part #REC84243
  • Item #4383014
  • Manufacturer Part #84243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical elbows change the direction of the lineset vertically, offering flexibility during an install
  • Typically used to move the lineset away or towards a wall
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 3 Year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Elbow Degree
90°
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
2-3/4 in
Length
4-1/2 in
Size
7-3/4 in L x 13-3/4 in W x 4-3/4 in H
Width
4-1/2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
Product Type
Elbow
Type
REC84243
UPC
021449842433