This product requires certification to purchase.

4-1/2 in. Soffit Inlet in Ivory

Fortress®

4-1/2 in. Soffit Inlet in Ivory

  • Fast #
  • Part #REC84134
  • Item #4065658
  • Manufacturer Part #84134
4.1 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in. Soffit Inlet in Ivory

  • Fast #
  • Part #REC84134
  • Item #4065658
  • Manufacturer Part #84134
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Soffit inlet is used when the duct vertically enters a Soffit vent
  • The large opening of the Soffit inlet hides any visually imperfect openings through the Soffit, which makes for ease of installation and a clean look
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 3 Year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Height
5-1/2 in
Length
3-1/2 in
Size
7 in L x 3-1/2 in W x 5-1/2 in H
Width
7 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
Product Type
Soffit Inlet
UPC
021449841344