1/4 in. Forged Steel Flanged Swing Check Valve
DSI® 1/4 in. Forged Steel Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All valves meet NACE conformance.
- DSI® forged steel valves come standard with a Stellite® #6 seating surface. The Stellite® #6 is applied by an automatic GTAW process, maintaining a minimum thickness of 0.05 inches.
- All DSI® forged carbon steel valves maintain a .22% maximum carbon content and are normalized to further refine the grain and homogenize the microstructure.
- DSI® forged steel valves contain no copper bearing alloys.
- All flanged DSI® forged steel valves through class 2500 are integrally forged to avoid the potential leak path that exist when welding flanges onto valve bodies.
- Welded bonnet valves are initially joined by threading the body-bonnet joint together, then welding by automatic GMAW. All welds are inspected after welding assuring quality control.
- The DSI® bolted bonnet and bolted cap valves not utilizing a ring joint connection are fitted with a 316 stainless steel spiral wound Grafoil® filled gasket.
- Valves are furnished with non-asbestos Grafoil® packing. The top and bottom wiper rings are braided graphite, while the center rings are die-formed Grafoil® containing an inorganic passivating inhibitor for corrosion and oxidation resistance.
- Every DSI® forged steel valve is manufactured with a two-piece self-aligning gland flange assembly which ensures even compression of the stuffing box during assembly and repacking.
Documents
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.34, ANSI B16.5
- API:
- API 602
- ASME:
- ASME B16.11, ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Port Opening:
- Dual Port
- Valve Size:
- 1/4 in
- Valve Type:
- Swing Check Valve