3/4 in. Forged Steel Conventional Port NPT Gate Valve
B3604 3/4 in. Forged Steel Conventional Port NPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20
- ASTM:
- ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-197, ASTM A-276
- Collection:
- B3604
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Gate Valve