3 in. Carbon Steel Flanged Swing Check Valve

You last purchased this on
 
Forum Energy Technologies

DSI® 3 in. Carbon Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Forum Energy Technologies

DSI® 3 in. Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #D165XUNM
  • Item #7548905
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DSI® standard cast steel gate, globe and check valves are designed and manufactured to ensure leakage of less than 100 ppm(parts per million) of volatile organic compounds (VOC) as tested pursuant to generally accepted good engineering practices for verifying fugitive emissions.
  • Live load packing
  • Low fugitive emission service
  • Stuffing box surface finish to maximum 125 Ra
  • Stem straightness and roundness
  • Stem surface finish to maximum 32 Ra
  • Flex wedge design
  • Lantern ring and double packing set
  • Stuffing box and gland cylindricity
  • Self centering gland design
  • Requires Certification

Documents


Specifications

API:
API 594, API 600, API 623
ASME:
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
ASTM:
ASTM A-105/HF, ASTM A-193 B7, ASTM A-194 2H, ASTM A-216 WCB, ASTM A-276 410
Clean Bagged:
No
Collection:
DSI®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
14 in
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Port Opening:
Dual Port
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
136.4 lb