Forum Energy Technologies

DSI® 6 in. Cast Steel Flanged Rising Valve Stem Globe Valve

Part #D141LUNU

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DSI®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Steel

Type: FDSI141LUNU

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Size: 6 in

Valve Stem: Rising