1 in. Forged Steel Standard Port Adapter x Female Threaded Gate Valve
4191 1 in. Forged Steel Standard Port Adapter x Female Threaded Gate Valve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.11
- API:
- API 598, API 602
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105N
- Application:
- Industrial
- Collection:
- 4191
- End Connection 1:
- Adapter
- End Connection 2:
- Female Threaded
- End Connections:
- Adapter x Female Threaded
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Length:
- 9-63/100 in
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel, Cobalt-Chromium Alloy
- Material Type:
- Stellite
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite®
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 11.46 lb