20 ft. x 1/2 in. Plastic Tubing in Red
20 ft. x 1/2 in. Plastic Tubing in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No