1/4 in. FPT Foster Quick Disconnect Plug

You last purchased this on
 
Foster Manufacturing

1/4 in. FPT Foster Quick Disconnect Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Foster Manufacturing

1/4 in. FPT Foster Quick Disconnect Plug

  • Fast #
  • Part #F21011
  • Item #140445
  • Manufacturer Part #210-11
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Material:
Steel