3/8 x 1/4 in. ID x Socket Hose Stem Automatic Socket Brass Air Fitting for ARO 210 Series Coupling
210 Series 3/8 x 1/4 in. ID x Socket Hose Stem Automatic Socket Brass Air Fitting for ARO 210 Series Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ARO 210 Series Couplings
- Collection:
- 210 Series
- End Connection 1:
- ID Tube
- End Connection 2:
- Socket Weld
- End Connections:
- ID Tube x Socket Weld
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Material:
- Brass, Steel
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi