Foster Manufacturing

SHD Series 1/4 in. MPT x Plug Foster Quick Disconnect Plug

Part #FSHD10  |  Manufacturer Part #SHD10

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: SHD Series

End Connection 1: MPT

End Connection 2: Plug

End Connections: MPT x Plug

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Material: Steel