1877 BTU 120V Stainless Steel Electric Infrared Heater

Fostoria Industries

FFH Series 1877 BTU 120V Stainless Steel Electric Infrared Heater

Fostoria Industries

FFH Series 1877 BTU 120V Stainless Steel Electric Infrared Heater

  • Part #FFFH512A
  • Item #7531794
  • Manufacturer Part #FFH-512A
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

AMP:
5
BTU:
1877
Color Finish Name:
Anodized Gold
Height:
3 in
Length:
22 in
Power Source:
Electric
Style Name:
FFH Series
UL Listed:
No
Volts:
120V
Watts:
550 W
Width:
5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';