100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Dark Bronze

You last purchased this on
 
Signature Hardware

Gunston 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Gunston 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Dark Bronze

  • Fast #
  • Part #PHFEL1011ADBR
  • Item #7661570
  • Manufacturer Part #PHFEL1011ADBR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light bulb type: Incandescent
  • Location Rating: Wet
  • Glass Type: Clear seedy
  • Dark Sky Compliant: No
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Gunston
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Dark Bronze
Depth:
8-1/8 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
14-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
UL Listed:
UL 1598
Volts:
110V
Wall Sconce Type:
Outdoor
WaterSense Labeled:
No
Watts:
100 W
Width:
6-5/8 in