FOUR PIECE HOIST SYSTEM

Part #MDH2  |  Item #3827211

$5,088.20 EACH

Type:

MDH2

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for manhole and confined space entry/retrieval and fall arrest applications
  • Light weight, manageable components for easy storage, transport and set-up
  • Multiple winches and/or lifeline systems may be mounted as required
  • Modular design allows the use of various fixed and portable bases and an optional mast with extensions
  • No tools required for assembly
  • Overall system height adjusts from 79 to 100 inches
  • Mast offset adjusts from 12 to 29 inches

Documents

Specifications

Type: MDH2

Weight: 91