DESCRIPTION

Fox Foundry & Supply Press 2-Right Hand Closet Bend Tap

F12368

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Length
16 in
Material
Cast Iron