1-1/2 in. Brass National Standard Thread Cap with Chain

You last purchased this on
 
FPPI®

FIG 07-200 1-1/2 in. Brass National Standard Thread Cap with Chain

  • Fast #
  • Part #F0727000
  • Item #1132011
  • Manufacturer Part #4324001056
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 07-200 1-1/2 in. Brass National Standard Thread Cap with Chain

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each cap is accurately machined and will provide years of service
  • Our pin lug design is compatible with all fire service pin lug hydrant wrenches
  • FPPI's brass caps feature all cast or forged construction of B124 brass alloy and is complete with a gasket
  • Protects male threads and discourages the introduction of debris into the hydrant or valve
  • Each cap is shipped complete with a brass chain and "S" type hook for attachment to hydrant or hose type valve equipped for this use
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
FIG 07-200
End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Brass
Pressure - Maximum:
300 psi
Product Type:
Cap, Chain