DESCRIPTION

  • One piece construction of solid brass
  • Outer dimension is "diamond" knurled for ease of installation

FPPI 1/2 in. IPS Brass Sprinkler Extension Nipple

F085700

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in x 1/2 in