1 gal Mineral Cutting Oil in Brown
ThreadFit® 1 gal Mineral Cutting Oil in Brown
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty cutting oil
- Excellent tool life
- ThreadFit® Cutting Oil
- FGG/BM/CZ® system compatible
- All types of ferrous metal or pipe
- Chlorine free
Documents
Specifications
- Application:
- Fire Protection
- CARB OTC LEED Compliant:
- No
- Coating:
- Painted, Zinc
- Collection:
- ThreadFit®
- Color Finish Name:
- Brown
- Material:
- Mineral Oil
- NSF Certified:
- No
- Odor:
- Yes
- Product Type:
- Cutting Oil
- Size:
- 1 gal