1/2 - 3/4 in. One Piece 2-Hook Head Guard in Chrome
1/2 - 3/4 in. One Piece 2-Hook Head Guard in Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 1-piece head guards are designed to provide protection against low level impacts to the sprinkler head
- Featuring a dual hook attaching system, the head guards allow for installation on most 1/2 in and 3/4 in IPS sprinkler heads
- 1-Piece;2 Hook Type
- Head guards will not protect sprinkler heads from severe abuse or impact
- They can also be provided with a water shield for in-rack sprinkler heads
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-8/17 in
- Length:
- 2-23/50 in
- Material:
- Steel
- Product Type:
- Sprinkler Head Guard