Red Enamel Double Hook Sprinkler Head Guard in Red (Piece of 1)

You last purchased this on
 
FPPI®

Figure 02-600 Red Enamel Double Hook Sprinkler Head Guard in Red (Piece of 1)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

Figure 02-600 Red Enamel Double Hook Sprinkler Head Guard in Red (Piece of 1)

  • Fast #
  • Part #F0260000
  • Item #461830
  • Manufacturer Part #4399000840
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cage and clamping base plate
  • Head guards will not protect sprinkler heads from severe abuse or impact
  • One piece 1/2 in and 3/4 in IPS
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Coating:
Red Enamel
Collection:
Figure 02-600
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
2-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Sprinkler Head Guard
UL Listed:
No