FPPI®

1/2 in. 2-Piece Recessed Escutcheon Chrome

Part #F0140000  |  Item #461857  |  Manufacturer Part #01-400-00

Fitting Sizes:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed canopy
  • Fifteen tines for maximum friction
  • Adjustment range: 3/4"
  • Product shown in several finishes

Documents

Specifications

Color Finish: Chrome

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Inside Diameter: 1/2 in

Material: Steel