1/2 in. Painted Steel Escutcheon Standard Skirt in Chrome Plated
Fig 01-500 1/2 in. Painted Steel Escutcheon Standard Skirt in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Required accessory: Steel skirt: F0160000
- Skirt types: Pendent, flush and semi-flush
- Skirt for use with 600 series steel cups
- White and off-White are powder coated
Documents
Specifications
- Application:
- Cup, Fire Sprinkler
- Brand Model Compatibility:
- 01-600 Series
- Coating:
- Painted
- Collection:
- Fig 01-500
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-1/2 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Product Type:
- Escutcheon Standard Skirt
- UL Listed:
- No