1/2 x 4 in. NPT Plastic Alarm Bell Back Box
1/2 x 4 in. NPT Plastic Alarm Bell Back Box
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two 1/2" NPT inlets/outlets for through wiring
- Includes 4 mounting screws
- Includes 2 tabs for easy surface mounting
- Includes extra 1/2" NPT plug
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Alarm Bell Back Box
- Temperature Range:
- -13 to 140 Deg F
- UL Listed:
- No
- Width:
- 4 in