1/2 x 3/4 in. IPS Brass Extension Nipple
1/2 x 3/4 in. IPS Brass Extension Nipple
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to use as sprinkler head extensions when a drop nipple length has been cut too short or when the finished ceiling has changed from its intended location
- One piece construction of solid brass
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 3/4 in
- Material:
- Brass
- UL Listed:
- No