IPS Sprinkler Head Guard in Chrome (Piece of 1)

You last purchased this on
 
FPPI®

IPS Sprinkler Head Guard in Chrome (Piece of 1)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

IPS Sprinkler Head Guard in Chrome (Piece of 1)

  • Fast #
  • Part #F0261000
  • Item #3527926
  • Manufacturer Part #4399000860
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a dual hook attaching system to allow installation on most 1/2" and 3/4" IPS sprinkler heads
  • Designed to provide protection against low level impacts to the sprinkler head
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-15/16 in
Diameter - Inside 1:
2-3/4 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Sprinkler Head Guard
UL Listed:
No