12-Spare Heavy Duty Box Steel
Figure 02-400 12-Spare Heavy Duty Box Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The shelf is positioned to allow for the storage of a typical sprinkler head wrench
- Each spare head cabinet comes with a hinged door which remains closed to protect the spare sprinklers from the elements and features holes on the back panel to allow for attachment to most surfaces utilizing the appropriate fasteners
- Spare sprinkler head cabinets are designed to allow for spare sprinkler head storage as required by NFPA guidelines
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Red Enamel
- Collection:
- Figure 02-400
- Gauge (metal):
- 22 ga
- Length:
- 14-1/4 in
- Material:
- Steel
- Product Type:
- Sprinkler Head Box