1/4 in. IPS Brass and Iron 3-Way Sprinkler Valve

You last purchased this on
 
AnvilStrut

1/4 in. IPS Brass and Iron 3-Way Sprinkler Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1/4 in. IPS Brass and Iron 3-Way Sprinkler Valve

  • Fast #
  • Part #F0660000
  • Item #1302090
  • Manufacturer Part #4324000200
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Second outlet is normally plugged during installation with 1/4" IPS pipe plug
  • Provides for one inlet and two outlets
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Orange Enamel, Painted
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connection 3:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass, Iron
Pressure - Maximum:
300 psi
Product Type:
Sprinkler Valve
UL Listed:
Yes
Valve Operator:
Wheel Handle