2-1/2 in. RVA Brass Cap with Chain

You last purchased this on
 
AnvilStrut

2-1/2 in. RVA Brass Cap with Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

2-1/2 in. RVA Brass Cap with Chain

  • Fast #
  • Part #F0725500
  • Item #7069527
  • Manufacturer Part #4324001028
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Industrial
Clean Bagged:
No
End Connection 1:
RVA
End Connections:
RVA
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Brass
NSF Certified:
No
Pressure - High:
300
UL Listed:
No