2-1/2 in. Metal Breakable Cap

You last purchased this on
 
FPPI®

2-1/2 in. Metal Breakable Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

2-1/2 in. Metal Breakable Cap

  • Fast #
  • Part #F0950500
  • Item #1132023
  • Manufacturer Part #4380003070
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each set includes two caps and 4 eyelets with nuts for 21/2 in swivels
  • The caps have been molded with “scored” tabs for easy removal with a hydrant wrench or other similar tool
  • Color Red
  • Metal Breakable caps provide inexpensive protection against the introduction of foreign material into the swivels but allow for quick access when a hose connection is necessary
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Cast Aluminum
Product Type:
Fire Department Connection