2-1/2 in. NST ABS Plug & Chain

You last purchased this on
 
FPPI®

FIG 07-281 2-1/2 in. NST ABS Plug & Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 07-281 2-1/2 in. NST ABS Plug & Chain

  • Fast #
  • Part #F0728100
  • Item #3696195
  • Manufacturer Part #4324001080
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Break resistant
  • Not suitable as a test plug
  • Will not oxidize
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FIG 07-281
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Chain, Plug
UL Listed:
No