2-1/2 x 0.125 in. Rubber Bolt and Ring Gasket Kit
2-1/2 x 0.125 in. Rubber Bolt and Ring Gasket Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.1, ANSI B18.2.2
- ASME:
- ASME B18.2.1, ASME B18.2.2
- Clean Bagged:
- No
- Color Finish Name:
- Red
- Diameter - Outside:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Flange Accessory Pack
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No