2-1/2 x 0.125 in. Painted SBR Ring Gasket

You last purchased this on
 
AnvilStrut

2-1/2 x 0.125 in. Painted SBR Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

2-1/2 x 0.125 in. Painted SBR Ring Gasket

  • Fast #
  • Part #F0410000
  • Item #462921
  • Manufacturer Part #4399001000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-771-74
Application:
Cast Iron Pipe, Fire Protection, Plastic Gasket, Rubber Gasket
Clean Bagged:
No
Coating:
Painted
Color Finish Name:
Red
Diameter - Outside:
2-1/2 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed -:
No
Material:
Rubber
Material Type:
SBR
NSF Certified:
No
Thickness:
0.125 in
UL Listed:
No