2-1/2 in. Steel and Zinc Hex Head Lag Screw
2-1/2 in. Steel and Zinc Hex Head Lag Screw
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drive Type:
- Hex
- Length:
- 2-1/2 in
- Material:
- Steel, Zinc
- Width:
- 3/8 in