2-1/2 x 2-1/2 in. FNPT Open Snoot
2-1/2 x 2-1/2 in. FNPT Open Snoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The single swivel is complete with gasket and comes standard with pin lugs
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connections:
- FNPT x FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Fire Department Connection