2-1/2 in. Breakable Cap
2-1/2 in. Breakable Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Caps have been molded with "scored" tabs for easy removal with a hydrant wrench or other similar tool
- Provide protection against the introduction of foreign material into the swivels, but all for quick access when a hose connection is needed
- Each set includes two caps and 4 eyelets with nuts for 2 1/2" swivels
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Breakable Cap
- UL Listed:
- No