2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
TrimFit® 2 in. Bronze FNPT Viton Seat Wheel Handle Butterfly Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth action in a very compact package prevents water hammer
- UL/ULc listed and FM approved for use in indoor and outdoor applications
- Superior corrosion resistance from bronze valve body and forged brass actuator body
- 1" size is UL listed, FM approved
- Suitable for installation in any orientation
- Available threaded and grooved - grooved butterfly valves now also available in 1-1/4" and 1-1/2" sizes
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM 584 C83600, ASTM A-216, ASTM C-37700, ASTM D-2000
- AWWA:
- AWWA C-606
- Application:
- Indoor, Outdoor
- Clean Bagged:
- No
- Collection:
- TrimFit®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Bronze, Rubber, Forged Brass, Stainless Steel
- Material Type:
- Viton®, 304
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Schedule Class:
- 40;80
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Viton®
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve