250 ft. Steel Fire Sprinkler Sign Chain
250 ft. Steel Fire Sprinkler Sign Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- FM Approved:
- No
- Length:
- 250 ft
- Material:
- Steel
- Product Type:
- Fire Sprinkler Sign Chain
- UL Listed:
- No